Beli battery charger ctek di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CTEK Battery Charger (Pengisi Daya Aki)Deskripsi:12V | Compact trickle charger for smaller batteriesThe XS 0.8 is CTEK’s smallest 12V charger and it’s suitable for charging smaller batteries as well as maintenance charging normal sized car batteries. The XS 0.8 is a compact, fully automatic 6 step charger that delivers 0.8A and charges 12V batteries from 1.2 to 32Ah and maintenance charging up to 100Ah. It’s simple to use and you can follow the whole charging process on the clear, easy to read display.atribut:
- Input Voltage (VAC): 220-240
- CTEK Battery Charger And Maintainer MXS 5.0 (Charger Aki)Deskripsi:Exclusive kit with the world’s favorite chargerThe MXS 5.0 battery charger is one of the world’s most advanced and trusted 12V chargers, designed for fast, safe and fully automatic charging and maintenance. Featuring temperature compensation, reconditioning mode and support for AGM batteries, it ensures optimal performance and extended battery life for cars, motorcycles and more. The included INDICATOR EYELET M8 allows for easy battery monitoring, while the CONNECT CLAMP provides a quick and secure connection. And as a bonus, this kit also includes a 5000 mAh CTEK powerbank, so you can keep your electronic devices charged wherever you goIncluded in the box:- MXS 5.0 - INDICATOR EYELET M8 - CONNECT CLAMP - CTEK POWERBANKatribut:
- Charging Category: AC Charging
- Input Voltage (V): 220 to 240 AC, (50 to 60Hz, 0.6A)
- Output voltage (V): 14.4/14.7/15.8 (5.0A)
- Battery Chemistry: Lead Acid
- Battery Type: 12 V:; WET; MF; Ca/Ca; AGM; EFB; GEL
- Battery Capacity (AH): 1.2 to 160
- Ambient Operating Temperature (°C): -20 to +50
- Back Current Drain: Corresponding To Less Than 1 Ah/month
- Battery Voltage (V): 12
- Degree of Protection: IP65
- Ripple: Less Than 4%
- Start Voltage (V): 2
- Temperature Compensation: Built-in Compensation of Charging Voltage Based on Ambient Temperature.
- CTEK Lithium Battery Charger (Charger Baterai Lithium)Deskripsi:12V | Automatic charging of Lithium (12V LiFePO4) batteries The LITHIUM XS is specially designed for Lithium (12V LiFePO4) batteries. With up to 5A of charge current available, it can charge LiFePO4 batteries from 5Ah to 60Ah and maintain up to 120Ah. It’s easy to use – just connect it and charging starts immediately. There’s no need to disconnect your battery and any low voltage protection electronics will be reset automatically. The LITHIUM XS is a ‘connect and forget’ charger with 8 charging steps, a testing sequence that tells you if the battery can take and retain the charge, a unique maximisation step to restore full capacity and patented maintenance charging for maximum performance, even after months of inactivity.atribut:
- Input Voltage (VAC): 220-240
- Battery Types (V): 12, LiFePO₄
- Degree of Protection: IP65
- Voltage Output (V): 13.8/14.4
- Input Frequency (Hz): 50-60
- Ambient Operating Temperature (°C): -20 to +50
- Back Current Drain (Ah/month): Corresponding To Less Than 1
- Battery Capacity (AH): 5-120
- Battery Chemistry: Lithium-Ion
- Battery Voltage (V): 12
- Charging Category: AC Charging
- Current Output (A): 5.0
- Input Current (A): 0.65
- NOCO GENIUS Battery Charger (Pengisi Daya Aki)Deskripsi:25-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUSPRO25, a 6-volt,12-volt, and 24-volt fully-automatic professional smart charger, maintainer, power supply, and battery-desulfator with temperature compensation rated at 25-amps for all types of automotive, marine, and deep-cycle batteries.- Similar to our G15000, just more powerful. With the greatest performance and functionality yet, it's a world-class battery charger to let professionals push the limits at incredible charging speeds.- A multi-voltage charger - 6-volt (25-amps), 12-volt (25-amps), and 24-volt (12.5-amps) - for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion.- Designed for pros who need absolute performance and uncompromising functionality. Featuring ultra-flexible silicone cabling - down to -40ºC - with protective nylon braided shielding for maximum protection against abrasion.- A dual-voltage power supply - 12-volt (25-amp) and 24-volt (12.5-amp) - to maintain constant power delivery without unwanted ripple, noise, and transient spikes during ECU flashing, reprogramming, and diagnostic testing.- An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates to maximize battery life and enable fast charging.- Detects batteries as low as 1-volt. Or use the all-new force mode that allows you to manually begin charging dead batteries down to zero volts.- Automatically detects battery sulfation and acid stratification to restore lost battery performance for stronger engine starts and extended battery life. Plus, cutting-edge battery repair modes for 6-volt, 12-volt, and 24-volt batteries.atribut:
- Charging Voltage: Various
- Back Current Drain(mA): <0.5
- NOCO GENIUS Battery Charger (Pengisi Daya Aki)Deskripsi:2-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUS2, one of our most powerful, highest-performing, energy-efficient, and compact chargers yet. The GENIUS2 is a 6-volt and 12-volt battery charger, battery maintainer, and battery desulfator rated at 2-amps for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.- Meet the GENIUS2 - Similar to our G1100, just better. It's 30% smaller and delivers 140% more power. And it's simpler and easier to use than ever before.- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.- Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.- Charge dead batteries - Charges dead batteries as low as 1-volt. Or use the all-new Force Mode that allows you to take control and manually begin charging dead batteries down to zero volts.- Simple to set up and use - Plug-in, connect to the battery, select a charge mode, and start charging your battery. A fully-automatic, worry-free battery charger for year-round use.- Restore your battery - Detects sulfation and acid stratification and restores lost performance for stronger engine starts and extended battery life.- Compatible with all types of vehicles - Charge and maintain cars, motorcycles, lawnmowers, ATVs, tractors, trucks, SUVs, boats, classic cars, hot rods, and more - you name it.atribut:
- Line Voltage AC: 120-240 VAC, 50-60HZ
- Output Power (W): 30 Max
- Charging Voltage: Various
- Charging Current: 2A (12V), 2A(6V)
- Chemistry: Lead-Acid and Lithium
- Operating Temperature (°C): -20 ~ +40
- Storage Temperature (°C): -30 ~ +60
- Low-Voltage Detection: 1V (6V,12V,24V)
- Back Current Drain(mA): <0.5
- Battery Capacity: Up to 40Ah, Maintains All Battery Sizes
- Housing Protection: IP65
- Cooling: Natural Convection
- Dimensions (inch): 3.43 x 4.25 x 6.97
- Wipro Battery Charger (Pengisi Daya Aki)atribut:
- Rate Input Voltage (V): 220
- Charging Voltage (A): 12 to 24
- Camelion Battery Charger (Baterai Cas)Deskripsi:- RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
- Wipro Battery Charger Reguler (Pengisi Daya Aki)atribut:
- Color: Tosca
- NOCO GENIUS Battery Charger (Pengisi Daya Aki)Deskripsi:5-Amp Battery Charger, Battery Maintainer, and Battery DesulfatorIntroducing the all-new GENIUS5, one of our most powerful, highest-performing, energy-efficient, and compact chargers yet. The GENIUS5 is a 6-volt and 12-volt battery charger, battery maintainer, and battery desulfator rated at 5-amps for lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries. - Meet the GENIUS5 - Similar to our G3500, just better. It's 34% smaller and delivers 65% more power. And it's simpler and easier to use than ever before.- Do more with Genius - Designed for 6-volt and 12-volt lead-acid automotive, marine, and deep-cycle batteries, including flooded, gel, AGM, and maintenance-free, plus lithium-ion batteries.- - Enjoy precision charging - An integrated thermal sensor detects the ambient temperature and alters the charge to eliminate over-charging in hot climates and under-charging in cold climates.- Charge dead batteries - Charges dead batteries as low as 1-volt. Or use the all-new Force Mode that allows you to take control and manually begin charging dead batteries down to zero volts.- Simple to set up and use - Plug-in, connect to the battery, select a charge mode, and start charging your battery. A fully-automatic, worry-free battery charger for year-round use.- Restore your battery - Detects sulfation and acid stratification and restores lost performance for stronger engine starts and extended battery life.- Compatible with all types of vehicles - Charge and maintain cars, motorcycles, lawnmowers, ATVs, tractors, trucks, SUVs, boats, classic cars, hot rods, and more - you name it.atribut:
- Low-Voltage Detection: 1V (6V,12V,24V)
- Cooling: Natural Convection
- Taffware Car Motorcycle Battery Charger (Pengisi Daya Aki)Deskripsi:Alat ini merupakan charger portable yang dapat digunakan untuk mengisi baterai atau aki sepeda motor serta mobil dengan tegangan sebesar 12 V dan 24 V. Dengan ini Anda dapat mengisi baterai mobil atau motor dimanapun Anda memiliki sumber listrik. Miliki chager aki dari Taffware ini untuk menjaga kerusakan pada aki Andaatribut:
- Voltage (V): DC 12/24
- Dimensions (mm): 185 x 140 x 80
- Input Power (W): 260
- Electrical Plug Type: EU Plug
- Material: Aluminium
- Input Voltage/Frequency (V/Hz): 110-250, 50
- CTEK Battery Tester with Bluetooth (Alat Tes Aki)Deskripsi:Checks battery status with Bluetooth connectivity, free smartphone application. CTX BATTERY SENSE is a Bluetooth enabled, smart battery management tool. It’ll help you prevent vehicle breakdowns and maximise the performance of your battery by giving you valuable, easy to understand information about the state of your battery’s charge. Just download the free app, connect the Battery Sense Monitor to your battery, follow the in-app instructions and your mobile phone will give you data 24/7, all year round. You can even sync multiple monitors to your phone for a complete battery management system. And if your battery’s charge falls to a critical level, Battery Sense will tell you when it’s time to reach for your CTEK battery charger.atribut:
- Degree of Protection: IP67
- Jason Reflective Adhesive Tape (Lakban Reflektif / Stiker Reflektor)atribut:
- Length (m): 45
- Width (mm): 50
- TaffPACK Tape Sticker Reflektor Warning Sign (Lakban Reflektor)Deskripsi:Untuk meningkatkan visibilitas pengendara lain akan kendaraan Anda, gunakan saja lakban stiker reflektor dari TaffPACK. Anda dapat memasang stiker pada bodi kendaraan khususnya bagian samping dan belakang. Stiker dapat difungsikan sebagai tanda peringatan karena kemampuannya dalam memantulkan cahaya. Karena fungsinya ini, stiker juga bisa digunakan pada barang lain, seperti sepeda, meja, hingga kereta bayi.Rincian yang Anda dapatkan untuk pembelian produk ini:1 x TaffPACK Stiker Reflektor Mobil Pemantul Cahaya Warning Sign - TP25
- TONATA Stiker Scotlight ReflektifDeskripsi:Scotlight Kuning Tonata
- CTEK Battery Charger CS Free (Charger Aki)Deskripsi:12V | Adaptive booster (jump starter alternative), battery charger and maintainerThe CS FREE is the ultimate all-in-one solution to quickly power up flat batteries and keep your vehicle batteries in peak condition wherever you are. Say goodbye to jump cables! Through its Adaptive Boost technology, CS FREE powers up your flat battery swiftly and safely, without risk of damaging your battery or vehicle electronics. Going off-grid? CS FREE keeps your battery in optimal condition wherever you are, by giving you the freedom to charge and maintain any 12V lead-acid or lithium (LiFePO4) battery, while utilizing a solar panel or a separate service battery. Need to power your electronic devices? CS FREE doubles as a high-tech power bank, allowing you to charge your USB-devices whenever they need it, ensuring you are always connected on the go.Included in the box:- USB-C Power Adapter- USB-C Cable- Plugs For Power Adapter- Clampsatribut:
- Charging Category: AC Charging, DC Charging
- Input Voltage (V): USB-C, 5 to 25 DC (3A DC/60W max)
- Output voltage (V): 12 (20A/240W max)
- Battery Chemistry: Lead Acid, Lithium-ion
- Battery Type: 12 V:; WET; MF; Ca/Ca; AGM; EFB; GEL; LiFePO₄
- Battery Capacity (AH): 10 to 130
- Ambient Operating Temperature (°C): -20 to +50
- Ambient Storage Temperature (°C): -20 to +45
- Battery Voltage (V): 12
- CEC-400 Battery Capacity (Ah): 10 to 130
- Cooling: Natural Convection
- Degree of Protection: IP54
- Enclosure Material: Plastic
- Frequency (Hz): 50 to 60
- Rated Input Voltage (V): AC 100 to 240
- Start Voltage (V): 3
- User Interface: LED Symbols
- NOCO GENIUS Jump Starter (Alat Bantu Stater)Deskripsi:1750 Amp UltraSafe Lithium Jump StarterNOCO Boost X GBX55 is a portable lithium jump starter for 12-volt batteries in vehicles up to 7.5-liters gasoline and 5.0-liter diesel engines, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more.- An all-new design with extreme jump starting power for powerful engine starts. Rated at 1750-amps, this portable lithium car battery jump starter releases maximum energy at every start. This isn't an upgrade. It's a whole new series - the Extreme Series.- Equipped with USB-C technology that, combined with power delivery, gives you lightning-fast recharges. Completely recharges in just 1.2-hours, or go from 0% to jump starting in just 5-minutes of charge.- Charge everything with USB-C Power Delivery. Its internal power bank provides 60-watts of power - both in and out - to effortlessly power your favorite USB-C devices, like phones, tablets, laptops, wearables, and more.- We took our UltraSafe technology and made it better. It's still our simple, mistake-free design featuring spark-proof technology and reverse polarity protection, but with enhanced thermal efficiency and power management to provide better performance and longer battery life.- It's one of the most versatile lithium jump starters ever. Jump start all vehicle types, including cars, motorcycles, trucks, ATVs, boats, RVs, vans, SUVs, tractors, and more for up to 7.5-liter gasoline and 5.0-liter diesel engines.atribut:
- Operating Temperature (°C): -20 ~ +50
- Charging Temperature (°C): 0 ~ 40
- Housing Protection: IP65
- Cooling: Natural Convection
- Reflomax Reflective Tape Glodian (Lakban Reflektif / Stiker Reflektor)Deskripsi:Description : ECE 104 Class C & AIS 090 Certified
Daftar Harga battery charger ctek Terbaru October 2026
| CTEK Battery Charger (Pengisi Daya Aki) | Rp2.399.900 |
| CTEK Battery Charger And Maintainer MXS 5.0 (Charger Aki) | Rp4.799.900 |
| CTEK Lithium Battery Charger (Charger Baterai Lithium) | Rp5.699.900 |
| NOCO GENIUS Battery Charger (Pengisi Daya Aki) | Rp5.899.900 |
| KRISBOW Battery Charger (Pengisi Daya Aki) | Rp999.900 |
| NOCO GENIUS Battery Charger (Pengisi Daya Aki) | Rp2.099.900 |
| Wipro Battery Charger (Pengisi Daya Aki) | Rp2.199.900 |
| Camelion Battery Charger (Baterai Cas) | Rp53.900 |
| Wipro Battery Charger Reguler (Pengisi Daya Aki) | Rp1.099.900 |
| NOCO GENIUS Battery Charger (Pengisi Daya Aki) | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/r1P108419973-1.jpg)
/9sP111922352-1.jpg)
/rjP108419991-1.jpg)
/oqP108420890-1.jpg)
/fsP104563568-7.jpg)
/pxP108420933-1.jpg)
/8fP108520303-1.jpg)
/kiP103204738-1.jpg)
/m6P103079798-2.jpg)
/nqP108420854-1.jpg)
/8hP105787305-2.jpg)
/raP107924982-1.jpg)
/0cP108420012-1.jpg)
/5oP113717204-1.jpg)
/15P111107041-1.jpg)

/b2P111922398-1.jpg)
/o8P108420872-1.jpg)
/0uP103265030-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)